2" SHEET ROCK WIRE BUS

Item #: 0165557

Cat #: WB200

UPC: 018997529534

$ 0.88 EA
Company wide:
0 in stock
Documents & Guides
AI WB200 2" SHEET ROCK WIRE BUS

Overview

AI WB200 2" SHEET ROCK WIRE BUS
Also known as: 018997529534, WB200, ARLWB200

Specifications

Diameter: 2 in
Diameter: 2 in