8 XHHW Stranded Copper Black 5000'

Item #: 0165553

Cat #: 8XHHWCSTRBLAX5000

UPC: 048243252244

$ 1.19 FT
Company wide:
25,945 in stock
Documents & Guides
8 AWG, XHHW-2, Stranded Copper, 600/1000V, Black

Overview

8 AWG, XHHW-2, Stranded Copper, 600/1000V, Black

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 048243252244, 8XHHWCSTRBLAX5000

Specifications

Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Jacket: XLPE
Stranding: Stranded
Material: Copper
Length: Cut to Length, 5000 ft
Conductors: 1
Jacket: XLPE
Color: Black
Volts AC: 600
Gauge: 8 AWG
Stranding: Stranded