8 Bare Stranded Copper Wire, 5000 Ft.

Item #: 0165547

Cat #: 8BCSTRX5000

UPC: 980100335052

$ 0.93 FT
Company wide:
19,700 in stock
Documents & Guides
8 AWG Bare Stranded Copper Wire, 5000 Ft. Length

Overview

8 AWG Bare Stranded Copper Wire, 5000 Ft. Length

For use in overhead transmission and distribution applications.

Also known as: 980100335052, 8BCSTRX5000

Specifications

Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 5000 ft
Conductors: 1
Material: Soft Drawn Copper
Package Type: Reel
Volts AC: 600
Gauge: 8 AWG
Stranding: Stranded