6 AWG Bare Stranded Copper Wire, 1000'

Item #: 0165541

Cat #: 6BCSTRX1000

UPC: 48243335138

$ 1.46 FT
Company wide:
5,000 in stock
Documents & Guides
6 AWG Bare Stranded Copper Wire, 1000 Foot Length

Overview

6 AWG Bare Stranded Copper Wire, 1000 Foot Length

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 48243335138, 6BCSTRX1000

Specifications

Length: 1000 ft
Conductors: 1
Gauge: 6 AWG
Material: Soft Drawn Copper
Stranding: Stranded
Length: 1000 ft
Gauge: 6 AWG
Stranding: Stranded
Conductors: 1
Material: Soft Drawn Copper