AIR COND; CR43-0826-G089

Item #: 0165528

Cat #: CR430826G089

UPC: 783510228347

$ 12609.93 EA
Company wide:
0 in stock

Overview

AIR COND; CR43-0826-G089

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510228347, CR430826G089, HOFCR430826G089

Specifications

Color: Light Gray
Material: Steel
Width: 15.750 in
BTU: 8000
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Wattage: 2344
Height: 43.310 in
Depth: 10.250 in
Color: Light Gray
Width: 15.750 in
Finish: Powder Coated
Wattage: 2344
Depth: 10.250 in
Material: Steel
BTU: 8000
IP/NEMA Rating: NEMA 12
Height: 43.310 in