PG Connector

Item #: 0165513

Cat #: CD36AA-BK-NO-ASSY

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
PG 36 .95"-1.26" Connector w/ O-Ring and Lock Ring Assembled Unit.

Overview

PG 36 .95"-1.26" Connector w/ O-Ring and Lock Ring Assembled Unit.
Also known as: CD36AA-BK-NO-ASSY, SCNCD36AABK

Specifications

Diameter Range: 0.950 - 1.260 in
Diameter Range: 0.950 - 1.260 in