Fuseholder, 1P, In-Line Watertight

Item #: 0165495

Cat #: LEBAAK

UPC: 079458963694

$ 66.83 EA
Company wide:
4 in stock
Documents & Guides
Fuseholder, 1P, In-Line Watertight1-Pole, In-Line Watertight Fuseholder for Midget and Class CC Fuses Line & Load Terminal Type: Copper Crimp

Overview

Fuseholder, 1P, In-Line Watertight1-Pole, In-Line Watertight Fuseholder for Midget and Class CC Fuses Line & Load Terminal Type: Copper Crimp

The Littelfuse 600 V in-line watertight fuse holders are the ideal answer for all high humidity and corrosive environments where fuses are required. Available in both breakaway and non-breakaway, single and double pole versions, these fuse holders allow maximum flexibility for any application.

Also known as: 079458963694, LEBAAK, LFULEBAAK, Inline Fuse Holder

Specifications

Material: Phenolic
Volts DC: 600
Color: Black
Poles: 1
Amps: 30
Class: CC
Volts AC: 600
Mounting: Inline
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: LEB
Material: Phenolic
Color: Black
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Volts DC: 600
Poles: 1
Class: CC
Mounting: Inline
Interrupt Rating DC: 200 kA
Family / Style: LEB