4' 16.5W T8 LED Lamp, 50K

Item #: 0165457

Cat #: 456574

UPC: 046677456573

$ 4.59 EA
Clearance
Price good while supplies last
Company wide:
16 in stock
LED Lamp, 16.5W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1850(LBF), 2100(NBF), 2450(HBF), CRI: 80, Color Temperature: 5000K, Rated Average Life: 36,000 Hrs. *** NOTE: This item is no longer made. Sub(s) available.

Overview

LED Lamp, 16.5W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1850(LBF), 2100(NBF), 2450(HBF), CRI: 80, Color Temperature: 5000K, Rated Average Life: 36,000 Hrs. *** NOTE: This item is no longer made. Sub(s) available.

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Also known as: 046677456573, 456574, PHI17T8485000IFG10, 4' LED INSTAFIT, Tled

Specifications

Lumens: 2450, 1850, 2100
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Volts AC: 347
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Lumens: 2450, 1850, 2100
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Volts AC: 347
Light Technology: LED
Type: Ballast Compatible (Type A)