Mighty-Move® Expansion Coupling 2" Steel expansion coupling for EMT & Rigid Conduit

Item #: 0165442

Cat #: EC-200

UPC: 781747043054

Company wide:
0 in stock

Overview

BRD EC 200
Also known as: 781747043054, EC-200, BRDEC200

Specifications

Material: Steel
Diameter: 2 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 2 in