
Reducing Bushing, Size: 1" x 3/4", Blue, Steel/Urethane Coated
Item #: 0165435
Cat #: RE32-G
UPC: 704508402938
$ 41.50 EA
Company wide:
0
in stock
Documents & Guides
Reducing Bushing, Size: 1 x 3/4 Inch, Color: Blue, Material/Finish: Steel/Urethane Coated
Overview
Reducing Bushing, Size: 1 x 3/4 Inch, Color: Blue, Material/Finish: Steel/Urethane Coated
Also known as: 704508402938, RE32-G, OCARE32G
Specifications
| Diameter: | 3/4 in, 1 in |
| Color: | Gray |
| Material: | Urethane Coated Iron |
| Diameter: | 3/4 in, 1 in |
| Material: | Urethane Coated Iron |
| Color: | Gray |