TPI CACU24P

Item #: 0165423

Cat #: CACU24P

UPC: 686334870627

$ 558.67 EA
Company wide:
0 in stock
TPI CACU24-P 24" PEDESTAL MOUNT FAN

Overview

TPI CACU24-P 24" PEDESTAL MOUNT FAN
Also known as: 686334870627, CACU24P, TPICACU24P

Specifications

Mounting: Pedestal
Type: Commercial Grade
Phase: 1
Standards: California Proposition 65
Horsepower: 0.250
Mounting: Pedestal
Phase: 1
Horsepower: 0.250
Type: Commercial Grade
Standards: California Proposition 65