WL4-40L-EZ1-LP840-MSD7 4 Ft LED Strip

Item #: 0165392

Cat #: WL440LEZ1LP840

UPC: 888791267754

Company wide:
0 in stock
Documents & Guides
4 Ft. Wall Mount LED Strip

Overview

4 Ft. Wall Mount LED Strip
Also known as: 888791267754, WL440LEZ1LP840, LITWL440LEZ1LP840M

Specifications

Wattage: 39
Mounting: Surface
Type: Troffer
Color: White
Material: Steel
Wattage: 39
Type: Troffer
Material: Steel
Mounting: Surface
Color: White