Transformer, 300kVA, 480D x 120/208YVAC, NEMA 2, DOE 2016

Item #: 0165389

Cat #: V48M28T3316

UPC: 786680147296

$ 19220.09 EA
Company wide:
0 in stock
Documents & Guides
Transformer, General Purpose, Ventilated, Fungus Proof, Aluminum Windings, DOE 2016, NEMA 2, FR944, 220°C, 300 kVA, Floor/Wall Mount Upright, 3-Phase, Primary Voltage: 480 Volt Delta, Secondary Voltage: 120/208Y Volt AC, NEMA ST-20

Overview

Transformer, General Purpose, Ventilated, Fungus Proof, Aluminum Windings, DOE 2016, NEMA 2, FR944, 220°C, 300 kVA, Floor/Wall Mount Upright, 3-Phase, Primary Voltage: 480 Volt Delta, Secondary Voltage: 120/208Y Volt AC, NEMA ST-20

Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.

Also known as: 786680147296, V48M28T3316, CUTV48M28T3316, big ol electric boi, papa power

Specifications

Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 300kVA
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 300kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta