M18™ Jobsite Fan

Item #: 0165361

Cat #: 0886-20

UPC: 045242351138

Company wide:
0 in stock
Documents & Guides
M18™ Jobsite Fan, 3 Speed Settings: High, Medium, Low, Max Air Flow: 284 CFM

Overview

M18™ Jobsite Fan, 3 Speed Settings: High, Medium, Low, Max Air Flow: 284 CFM

The M18 Jobsite Fan provides the most powerful airflow, and unmatched run-time in a compact size. The 0886-20 can circulate air over 40 Ft., making it ideal for drying or cooling on a variety of jobsites. Powered by the M18 REDLITHIUM battery the Jobsite Fan delivers up to 17 hours of run-time on low* for all day run-time on a single battery charge. This Jobsite Fan features a 120-degree adjustable head, 9 stopping positions, and 3 speed settings which provide optimal airflow control. The 0886-20 also includes an AC adapter for extended run time. *17 hours with a M18 REDLITHIUM XC 5.0 battery (batteries and charger sold separately).

Also known as: 045242351138, 0886-20, MIL088620

Features & Benefits

  • Powerful airflow system: circulates air over 40 ft.
  • REDLITHIUM XC5.0 battery: provides up to 17 hours of run-time on low
  • Adjustable head: 120-degree adjustable head and 9 stopping positions provide best control of airflow direction
  • AC adapter included for extended run-time
  • Up to 284 CFRs & 18 mph max air velocity
  • 3 Speed settings: high, medium, low
  • 4 Keyhole hangers allow for multiple hanging orientations
  • Hanging holes allow fan to be hung from various jobsite materials
  • Compact & lightweight for easy storage and transportation

Specifications

Type: Blower
Volts DC: 18
Type: Blower
Volts DC: 18