LED SQUARE BOLLARD 42" 24W BZ

Item #: 0165347

Cat #: BLED24

UPC: 019813036366

$ 1228.00 EA
Company wide:
0 in stock
Documents & Guides
LED SQUARE BOLLARD 42" 24W COOL BRONZE

Overview

LED SQUARE BOLLARD 42" 24W COOL BRONZE
Also known as: 019813036366, BLED24, RABBLED24

Specifications

Wattage: 24
Color: Bronze
Light Technology: LED
Wattage: 24
Light Technology: LED
Color: Bronze