Swing-Out Panel Kit, 16" x 14", Fiberglass

Item #: 0165344

Cat #: A16SPK14C

UPC: 783510349509

$ 282.56 EA
Company wide:
0 in stock
Swing-Out Panel Kit, 16" x 14", For Use With Continuous Hinge, Type 4X, Overlapping Cover, Type 4X Enclsoures, Fiberglass

Overview

Swing-Out Panel Kit, 16" x 14", For Use With Continuous Hinge, Type 4X, Overlapping Cover, Type 4X Enclsoures, Fiberglass

The nVent HOFFMAN HOFA16SPK14C Swing-Out Panel Kit provides an attractive, cost-effective solution for installing front-mounted panels in Continuous Hinge, Type 4X, and Overlapping Cover, Type 4X enclosures. No drilling required.

Also known as: 783510349509, A16SPK14C, HOFA16SPK14C

Features & Benefits

  • No drilling required for install.

Specifications

Height: 16 in
Width: 14 in
Material: Fiberglass, Aluminum
IP/NEMA Rating: NEMA 4X
Height: 16 in
Material: Fiberglass, Aluminum
Width: 14 in
IP/NEMA Rating: NEMA 4X