2000W 240V Convection Wall Heater, White

Item #: 0165342

Cat #: 7317-C20-FS

UPC: 774725005922

Company wide:
0 in stock
CVT7317C20FS, 2000/1500W 240/208V Convection Wall Heater, White

Overview

CVT7317C20FS, 2000/1500W 240/208V Convection Wall Heater, White

The Allegro II 26 is the thinnest heater from the Allegro II line, Convectair’s best natural convection heaters. It’s the ideal choice for those seeking silent and consistent comfort throughout the entire room without having much lateral wall space. Available in different wattages, this heater will add a touch of beauty and well-being to your home. Available in 500 to 2000W. Only offered in white

Also known as: 774725005922, 7317-C20-FS, CVT7317C20FS

Specifications

Wattage: 1500, 2000
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: Allegro II
Wattage: 1500, 2000
Volts AC: 240, 208
Family / Style: Allegro II
Color: White
Mounting: Wall