AccessPlus 16x24x25 Wdw Blk

Item #: 0165340

Cat #: EWMW162425

UPC: 783510285937

$ 1182.23 EA
Company wide:
0 in stock
AccessPlus, Dbl Hng Wdw Cabinet, Bulletin DWDH1 (DataCom Wallmount Cabinets and Accessories - Access Plus 2 DataCom Wallmount Cabinets), Size/Dims: 16.75x24.41x25.10, Material: Steel, Finish: Black

Overview

AccessPlus, Dbl Hng Wdw Cabinet, Bulletin DWDH1 (DataCom Wallmount Cabinets and Accessories - Access Plus 2 DataCom Wallmount Cabinets), Size/Dims: 16.75x24.41x25.10, Material: Steel, Finish: Black

nVent HOFFMAN HOFEWMW162425 AccessPlus Cabinets provide security, equipment access, cooling and support for network and other 19-IN. rack-mount equipment. The cabinet has three components: front door, center section and wall section.

Also known as: 783510285937, EWMW162425, HOFEWMW162425

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Height: 16.750 in
Depth: 25.100 in
Width: 24.410 in
IP/NEMA Rating: NEMA 1
Height: 16.750 in
Width: 24.410 in
Material: Steel
Depth: 25.100 in