Screw Mount Cable Tie, Nylon, Intermediate, 6.1" Long, Natural Color, 100/PK

Item #: 0165338

Cat #: PLC1.5I-S8-C

UPC: 074983550586

$ 0.37 EA
Company wide:
1,900 in stock
Screw Mount Cable Tie, Nylon, Intermediate, 6.1 Inch Long, .135 Inch Wide, 40 Pound Tensile Strength, Mount with # 8 Screw, Natural Color, Order in Multiples of 100

Overview

Screw Mount Cable Tie, Nylon, Intermediate, 6.1 Inch Long, .135 Inch Wide, 40 Pound Tensile Strength, Mount with # 8 Screw, Natural Color, Order in Multiples of 100

Used to secure a cable bundle to another surface such as a control panel, communication rack, wall, or ceiling • Design allows for bundling before or after screwing clamp in place

Also known as: 074983550586, PLC1.5I-S8-C, PDTPLC1.5IS8C

Specifications

Material: Nylon
Length: 6.100 in
Material: Nylon
Length: 6.100 in