12-2 MC Steel, Solid Copper Conductors, 250' Coil

Item #: 0165332

Cat #: AFC1704B42T00

UPC: 077680195340

Company wide:
0 in stock
Documents & Guides
MC TUFF 12-2 MC Steel, Solid Copper Conductors, 250' Coil, 120/208

Overview

MC TUFF 12-2 MC Steel, Solid Copper Conductors, 250' Coil, 120/208

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680195340, AFC1704B42T00

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Volts AC: 600