Cable Stripping Tool

Item #: 0165282

Cat #: G2090

UPC: 783310031581

$ 177.92 EA
Company wide:
0 in stock
Documents & Guides
Cable Stripping Tool, Capacity: Cable Diameter: 8 AWG - 750 MCM

Overview

Cable Stripping Tool, Capacity: Cable Diameter: 8 AWG - 750 MCM

Intuitive blade design allowing for user to maintain contact with the cable at all times Ergonomic jaw plunger Cable jacket lifting edge Safety factor – Replaces the need to use blades when stripping cable

    Blade lacerations comprise approximately 40% of all recordable injuries on the jobsite.

Blade lacerations comprise approximately 40% of all recordable injuries on the jobsite.

Also known as: 783310031581, G2090, GREG2090

Specifications

Type: Stripper
Gauge: 250 kcmil, 750 kcmil, 3/0 AWG, 1 AWG, 4 AWG, 400 kcmil, 300 kcmil, 4/0 AWG, 1/0 AWG, 2/0 AWG, 2 AWG, 6 AWG, 8 AWG, 350 kcmil, 500 kcmil
Type: Stripper
Gauge: 250 kcmil, 750 kcmil, 3/0 AWG, 1 AWG, 4 AWG, 400 kcmil, 300 kcmil, 4/0 AWG, 1/0 AWG, 2/0 AWG, 2 AWG, 6 AWG, 8 AWG, 350 kcmil, 500 kcmil