WM AB2TJ ORTRONICS ADAPTER BEZEL TJ

Item #: 0165278

Cat #: AB2TJ

UPC: 786776190403

$ 3.15 EA
Company wide:
0 in stock
Documents & Guides
WMD AB2TJ IVORY CM ORTRONICS TRACK JACK 2A MINI ADAPTER MOUNTING BEZEL

Overview

WMD AB2TJ IVORY CM ORTRONICS TRACK JACK 2A MINI ADAPTER MOUNTING BEZEL
Also known as: 786776190403, AB2TJ, WMDAB2TJ

Specifications

Material: Plastic
Color: Ivory
Material: Plastic
Color: Ivory