NEMA Non-Reversing Freedom Series Starter

Item #: 0165268

Cat #: AN19GN0A5G045

UPC: 786685415437

$ 1602.87 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA motor control starter,Non-reversing Freedom Series starter,With C440 EOLR Ground fault feature set,SEL Reset,SEL Class (10,20),120V/60 Hz or 110V/50 Hz coil voltage,Horizontal mount,45A,9-45A fla range,Size 2

Overview

Eaton Freedom NEMA motor control starter,Non-reversing Freedom Series starter,With C440 EOLR Ground fault feature set,SEL Reset,SEL Class (10,20),120V/60 Hz or 110V/50 Hz coil voltage,Horizontal mount,45A,9-45A fla range,Size 2

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.

Also known as: 786685415437, AN19GN0A5G045, CUTAN19GN0A5G045

Specifications

Family / Style: Freedom
Type: Starter, Non-Reversing
Size: 2
Family / Style: Freedom
Size: 2
Type: Starter, Non-Reversing