4" Fiberglass 22-1/2° Elbow, 24" Radius, Black

Item #: 0165248

Cat #: 4FG2212X24

UPC:

Company wide:
0 in stock
Documents & Guides
4 Inch Fiberglass 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Black

Overview

4 Inch Fiberglass 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Black
Also known as: 4FG2212X24

Specifications

Color: Black
Material: Fiberglass
Diameter: 4 in
Angle: 22 1/2°
Sweep Radius: 24 in
Color: Black
Diameter: 4 in
Sweep Radius: 24 in
Material: Fiberglass
Angle: 22 1/2°