ALUMINUM EXTENSION LADDERS

Item #: 0165247

Cat #: D1240-2

UPC: 051751012132

$ 1003.20 EA
Company wide:
0 in stock
Documents & Guides
The D1240-2 Aluminum 40 ft Extension Ladder has a duty rating of 225 pounds and interlocking side rails. The TRACTION-TRED® D rungs are slip resistant and the side rails are interlocking. Heavy duty spring-loaded locks operate smoothly. Durable shoes rest flat or are held in spur position with SHU-LOK® feature. Mar-resistant end caps help protect the surface ladder is leaning against. Exclusive ALFLO® rung joint means TWIST-PROOF® performance every time.

Overview

The D1240-2 Aluminum 40 ft Extension Ladder has a duty rating of 225 pounds and interlocking side rails. The TRACTION-TRED® D rungs are slip resistant and the side rails are interlocking. Heavy duty spring-loaded locks operate smoothly. Durable shoes rest flat or are held in spur position with SHU-LOK® feature. Mar-resistant end caps help protect the surface ladder is leaning against. Exclusive ALFLO® rung joint means TWIST-PROOF® performance every time.
Also known as: 051751012132, D1240-2, WERD12402

Specifications

Material: Aluminum
Material: Aluminum