Cable and Pipe Clamp, 2", Steel

Item #: 0165234

Cat #: LKCPC200

UPC: 616013120378

$ 42.84 EA
Company wide:
0 in stock
Documents & Guides
One-Piece Cable and Pipe Clamp, Diameter: 2 Inch, Material: Steel, Finish: Gold Galvanized.

Overview

One-Piece Cable and Pipe Clamp, Diameter: 2 Inch, Material: Steel, Finish: Gold Galvanized.
Also known as: 616013120378, LKCPC200, SUPLKCPC200

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in