B/u Assy,src,ss,thd,9'

Item #: 0165221

Cat #: 1173A-000

UPC: 782113819785

$ 621.09 EA
Company wide:
0 in stock
Documents & Guides
C-h 1173a-000 Sensor Head

Overview

C-h 1173a-000 Sensor Head
Also known as: 782113819785, 1173A-000, CUT1173A000

Specifications

Diameter: 0.375 in
IP/NEMA Rating: NEMA 12, NEMA 4
Diameter: 0.375 in
IP/NEMA Rating: NEMA 12, NEMA 4