Breaker, Bolt On, 50A, 480/277V, 3P, 65kAIC

Item #: 0165220

Cat #: TEYL3050B

UPC: 783164462586

$ 3433.08 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Bolt On, 50A, 480/277V, 3P, 65kAIC

Overview

Breaker, Bolt On, 50A, 480/277V, 3P, 65kAIC
Also known as: 783164462586, TEYL3050B, ABBTEYL3050B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 50
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 50
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 65 kA