1-1/2" Fiberglass 22-1/2° Elbow, 24" Radius, Black

Item #: 0165219

Cat #: 112FG2212X24

UPC:

Company wide:
0 in stock
Documents & Guides
1-1/2 Inch Fiberglass 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Black

Overview

1-1/2 Inch Fiberglass 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Black
Also known as: 112FG2212X24

Specifications

Diameter: 1 1/2 in
Color: Black
Material: Fiberglass
Angle: 22 1/2°
Sweep Radius: 24 in
Diameter: 1 1/2 in
Material: Fiberglass
Sweep Radius: 24 in
Color: Black
Angle: 22 1/2°