FLK I40S-PR 1750, 40A CURRENT CLAMP

Item #: 0165175

Cat #: I40S-PR

UPC: 095969587051

$ 957.99 EA
Company wide:
0 in stock
FLUKE I40S-PR 1750 40A CURRENT CLAMP

Overview

FLUKE I40S-PR 1750 40A CURRENT CLAMP
Also known as: 095969587051, I40S-PR, FLUI40SPR

Specifications

Standards: California Proposition 65
Color: Yellow
Standards: California Proposition 65
Color: Yellow