2' x 2' LED Retrofit Troffer

Item #: 0165165

Cat #: 2VTL2RT 20L ADP EZ1 LP835

UPC: 888791579543

$ 235.96 EA
Company wide:
0 in stock
Documents & Guides
LED Retrofit Troffer, 2' x 2', 1983 Lumens, 82CRI, 3500K, 19.58W, 120/277V, 0-10V Dimming, Rated Life: 60,000 Hours

Overview

LED Retrofit Troffer, 2' x 2', 1983 Lumens, 82CRI, 3500K, 19.58W, 120/277V, 0-10V Dimming, Rated Life: 60,000 Hours
Also known as: 888791579543, 2VTL2RT 20L ADP EZ1 LP835, LIT2VTL2RTADPEZ135

Specifications

Volts AC: 120, 277
Length: 24 in , 2 ft
Color: White
Color Temperature: 3500 (Neutral White)
Wattage: 19.580
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC: 120, 277
Color: White
Wattage: 19.580
Light Technology: LED
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Dimmable: Yes