DUP REC 20A TR SPEC W/3.1A USB CHRG BK

Item #: 0165164

Cat #: TR-5362USBBK

UPC: 785007031706

$ 29.30 EA
Company wide:
0 in stock
Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices

Overview

Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices
Also known as: 785007031706, TR-5362USBBK, PASTR5362USBBK

Specifications

Color: Black
Amps: 20
Type: USB
Color: Black
Type: USB
Amps: 20