2' x 4' LED Retrofit Troffer

Item #: 0165163

Cat #: 2VTL4RT 30L ADP EZ1 LP840

UPC: 888791723144

$ 271.98 EA
Company wide:
0 in stock
Documents & Guides
LED Retrofit Troffer, 2' x 4', 3677 Lumens, 82CRI, 4000K, 30.9W, 120/277V, 0-10V Dimming, Rated Life: 60,000 Hours

Overview

LED Retrofit Troffer, 2' x 4', 3677 Lumens, 82CRI, 4000K, 30.9W, 120/277V, 0-10V Dimming, Rated Life: 60,000 Hours
Also known as: 888791723144, 2VTL4RT 30L ADP EZ1 LP840, LIT2VTL4RT30LADP84

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Length: 4 ft, 48 in
Color: White
Wattage: 30.900
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 30.900
Light Technology: LED
Volts AC: 120, 277
Color: White
Type: 0-10V Dimming
Dimmable: Yes