2' x 4' LED Retrofit Troffer

Item #: 0165151

Cat #: 2VTL4RT 30L ADP EZ1 LP835

UPC: 888791671759

$ 271.98 EA
Company wide:
0 in stock
Documents & Guides
LED Retrofit Troffer, 2' x 4', 3326 Lumens, 82CRI, 3500K, 30.75W, 120/277V, 0-10V Dimming, Rated Life: 60,000 Hours

Overview

LED Retrofit Troffer, 2' x 4', 3326 Lumens, 82CRI, 3500K, 30.75W, 120/277V, 0-10V Dimming, Rated Life: 60,000 Hours
Also known as: 888791671759, 2VTL4RT 30L ADP EZ1 LP835, LIT2VTL4RT30LADPEZ

Specifications

Volts AC: 120, 277
Length: 4 ft, 48 in
Color: White
Color Temperature: 3500 (Neutral White)
Wattage: 30.750
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC: 120, 277
Color: White
Wattage: 30.750
Light Technology: LED
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Dimmable: Yes