MA PB FLUSH G AND FLUSH BK

Item #: 0165131

Cat #: 10250TA75

UPC: 782113346847

$ 269.46 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton operator, 10250T series, Heavy-Duty Pushbutton Operator, Mechanically interlocked, Green, black, Plastic, Chrome, Non-illuminated, Flush mount, Maintained, NEMA 3, 3R, 4, 4X, 12, 13

Overview

Eaton 10250T pushbutton operator, 10250T series, Heavy-Duty Pushbutton Operator, Mechanically interlocked, Green, black, Plastic, Chrome, Non-illuminated, Flush mount, Maintained, NEMA 3, 3R, 4, 4X, 12, 13

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113346847, 10250TA75, CUT10250TA75

Specifications

Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4