LED High Bay Reflector

Item #: 0165130

Cat #: HXB-GS30-OP

UPC: 849665012788

Company wide:
0 in stock
LED High Bay Reflector, Glare Shield, 30", Opaque

Overview

LED High Bay Reflector, Glare Shield, 30", Opaque

The HXB Series LED High-Bay luminaire delivers 35,000 and 70,000 lumens with illumination performance to allow one-for-one replacement of 750W and 1000W HID luminaires. With exceptional rated lifetimes and operating temperatures, the HXB deliveries industry-leading lumens per watt while reducing maintenance in the toughest environments. Applications: Industrial, manufacturing, warehouse, retail, convention centers, and arenas

Also known as: 849665012788, HXB-GS30-OP, CLLHXBGS30OP

Specifications

Length: 30 in
Type: Glare Shield
Volts AC: 120, 277
Length: 30 in
Volts AC: 120, 277
Type: Glare Shield