Mounting Body, EFD Type, 1-Gang, 1/2" Hub, Dead-End, Malleable Iron

Item #: 0165120

Cat #: EFD150NLQ

UPC: 781381270359

$ 135.82 EA
Company wide:
5 in stock
Documents & Guides
Mounting Body, EFD Type, 1-Gang, 1/2" Hub, Dead-End, Malleable Iron, Explosion-Proof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Malleable Iron

Overview

Mounting Body, EFD Type, 1-Gang, 1/2" Hub, Dead-End, Malleable Iron, Explosion-Proof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Malleable Iron

EFD/EFDB and EDS factory sealed control stations confine arcing of device within the enclosure, preventing ignition of ignitable atmospheres during control operation of motors and other equipment.

Also known as: 781381270359, EFD150NLQ, APPEFD150NLQ

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Gangs: 1
Material: Malleable Iron
Gangs: 1
Diameter: 1/2 in