Base Spacer, 4" x 2", Non-Metallic

Item #: 0165113

Cat #: S288NJN

UPC: 034481004349

$ 2.70 EA
Company wide:
327 in stock
Documents & Guides
Base Spacer- 4" Duct X 2" Separation, Material: Non-Metallic.

Overview

Base Spacer- 4" Duct X 2" Separation, Material: Non-Metallic.

4 Inches x 2 Inches Snap-Loc Styrene Base Spacer

Also known as: 034481004349, S288NJN, CARS288NJN, stack it, Chair

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in