USB PLUGMOLD 5FT STAINLESS STL

Item #: 0165101

Cat #: S20GB509TRUSBA

UPC: 786776184457

$ 275.43 EA
Company wide:
0 in stock
Available in 5' (1.5m) length with 9" spacing. 15A tamper-resistant receptacles. 3-wire, #12 THHN (1 hot, 1 neutral and insulated ground conductor). .040" (1.0 mm) steel housing. Packed two per carton. Each unit supplied with one (1) Coupling and two (2) Blank End Fittings. USB is 2.4 Amps (shared between two ports) 5VDC. Please note the charging load on one module will not affect the charging performance of the other USB modules in the product. Finish - 304 Stainless Steel

Overview

Available in 5' (1.5m) length with 9" spacing. 15A tamper-resistant receptacles. 3-wire, #12 THHN (1 hot, 1 neutral and insulated ground conductor). .040" (1.0 mm) steel housing. Packed two per carton. Each unit supplied with one (1) Coupling and two (2) Blank End Fittings. USB is 2.4 Amps (shared between two ports) 5VDC. Please note the charging load on one module will not affect the charging performance of the other USB modules in the product. Finish - 304 Stainless Steel
Also known as: 786776184457, S20GB509TRUSBA, WMDS20GB509TRUSBA

Specifications

Length: 5 ft
Material: Steel
Length: 5 ft
Material: Steel