Mounting Base, Modular Sounder, 120 - 240VAC, Gry

Item #: 0165098

Cat #: SLMBD-120-240GY

UPC: 782979232315

$ 111.32 EA
Company wide:
6 in stock
Mounting Base For Modular Sounder, Deep Base, 120 - 240 Volt AC, Gray

Overview

Mounting Base For Modular Sounder, Deep Base, 120 - 240 Volt AC, Gray
Also known as: 782979232315, SLMBD-120-240GY, FEDSLMBD120240GY

Specifications

Material: Polycarbonate
Mounting: Surface
Color: Gray
Material: Polycarbonate
Color: Gray
Mounting: Surface