Breaker, Molded Case, 250A, 3P, 600VAC, Frame Only

Item #: 0165090

Cat #: HJD3250F

UPC: 786679512067

$ 4941.73 EA
Company wide:
0 in stock
Documents & Guides
250 Amp, 3-Pole Series C J-Frame Frame Unit Only, Type HJD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC. Does not include Line or Load Terminals.

Overview

250 Amp, 3-Pole Series C J-Frame Frame Unit Only, Type HJD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC. Does not include Line or Load Terminals.

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. 

Also known as: 786679512067, HJD3250F, CUTHJD3250F

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250