This product has been discontinued.

Fan Control, Rotary Dial, Variable Speed, 1-Pole, 5A, 120V, Color
Item #: 0165079
Cat #: FS-5E-WH
UPC: 027557687096
Company wide:
0
in stock
Discontinued
Documents & Guides
Fan Control, Rotary Dial, Variable Speed, 1-Pole, 5A, 120V, Color: White.
Overview
Fan Control, Rotary Dial, Variable Speed, 1-Pole, 5A, 120V, Color: White.
Rotary Fan Control, Fan Controls with Rotate On/Off Knob - Fully Variable, Single-pole fan control, user adjustable minimum speed, 120V/5A in white
Also known as: 027557687096, FS-5E-WH, LUTFS5EWH
Specifications
| Volts AC: | 120 |
| Mounting: | Surface |
| Poles: | 1 |
| Color: | White |
| Volts AC: | 120 |
| Poles: | 1 |
| Mounting: | Surface |
| Color: | White |