Heavy Duty Double Throw Safety Switch

Item #: 0165073

Cat #: DT365URK

UPC: 782113696447

$ 16407.97 EA
Company wide:
0 in stock
400 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 3r

Overview

400 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 3r

Double-Throw Switches. Used to transfer service from a normal power source to an alternate source… or to switch from one load circuit to another. Suitable for service entrance applications unless otherwise noted

Also known as: 782113696447, DT365URK, CUTDT365URK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 400
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R