3 In Rd Scdr

Item #: 0165028

Cat #: A130-3

UPC: 092644320071

Company wide:
0 in stock
Kle A130-3 1/8x3 Pkt-clp scrdrvr

Overview

Kle A130-3 1/8x3 Pkt-clp scrdrvr

Klein screwdrivers give professionals extra-quality features that have made the Klein name famous for hand tools-features that assure greater convenience, comfort and efficiency in use, plus exceptional strength and durability. All Klein drivers are made of the highest quality tempered steel, carefully heat-treated for maximum strength. Shafts have integral flanges that provide an extra-strong, torque-proof anchor in the handle. Strong, durable black tips are forged and precision ground with square edges to fit screw openings securely. They resist slippage and provide positive turning action.

Also known as: 092644320071, A130-3, KLEA1303

Specifications

Material: Plastic, Steel
Standards: California Proposition 65
Color: Yellow
Material: Plastic, Steel
Color: Yellow
Standards: California Proposition 65