3 In Rd Scdr

Item #: 0165026

Cat #: A116-3

UPC: 092644320040

Company wide:
0 in stock
Kle A116-3 3/32x3 Pkt-clp scrdrvr

Overview

Kle A116-3 3/32x3 Pkt-clp scrdrvr

Klein screwdrivers give professionals extra-quality features that have made the Klein name famous for hand tools-features that assure greater convenience, comfort and efficiency in use, plus exceptional strength and durability. All Klein drivers are made of the highest quality tempered steel, carefully heat-treated for maximum strength. Shafts have integral flanges that provide an extra-strong, torque-proof anchor in the handle. Strong, durable black tips are forged and precision ground with square edges to fit screw openings securely.

Also known as: 092644320040, A116-3, KLEA1163

Specifications

Material: Plastic, Steel
Standards: California Proposition 65
Color: Yellow
Material: Plastic, Steel
Color: Yellow
Standards: California Proposition 65