Allegro II 1500W Convection Heater

Item #: 0164989

Cat #: 7316-C15-FS

UPC: 774725005878

Company wide:
0 in stock
Documents & Guides
Convection Heater, Series: Allegro II 18, Dimensions: 25-9/16" x 18-1/2" x 4-3/8", 1500W, 240V, Color: White. Compatible with Programmer System *Cadet Part #35587-1*

Overview

Convection Heater, Series: Allegro II 18, Dimensions: 25-9/16" x 18-1/2" x 4-3/8", 1500W, 240V, Color: White. Compatible with Programmer System *Cadet Part #35587-1*

One-design, two comfort solutions. The Allegro is a natural convection unit with a unique design and all the Convectair advantages

Also known as: 774725005878, 7316-C15-FS, CVT7316C15FS, hardwired, hard wired

Specifications

Wattage: 1500, 1125
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: Allegro II
Wattage: 1500, 1125
Volts AC: 240, 208
Family / Style: Allegro II
Color: White
Mounting: Wall