Allegro II 1500W Convection Heater

Item #: 0164988

Cat #: 7315-C15-FS

UPC: 774725005830

Company wide:
0 in stock
Documents & Guides
Convection Heater, Series: Allegro II 14, Dimensions: 33-3/8" x 14-1/4 x 4", 1500W, 240V, Color: White. Compatible with Programmer System

Overview

Convection Heater, Series: Allegro II 14, Dimensions: 33-3/8" x 14-1/4 x 4", 1500W, 240V, Color: White. Compatible with Programmer System
Also known as: 774725005830, 7315-C15-FS, CVT7315C15FS

Specifications

Wattage: 1500, 1125
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: Allegro II
Wattage: 1500, 1125
Volts AC: 240, 208
Family / Style: Allegro II
Color: White
Mounting: Wall