Allegro 2 14

Item #: 0164983

Cat #: 7315-C20-FS

UPC: 774725005847

Company wide:
0 in stock
Documents & Guides
ALLEGRO 2 14 (2000W) WHT

Overview

ALLEGRO 2 14 (2000W) WHT
Also known as: 774725005847, 7315-C20-FS, CVT7315C20FS

Specifications

Wattage: 1500, 2000
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: Allegro II
Wattage: 1500, 2000
Volts AC: 240, 208
Family / Style: Allegro II
Color: White
Mounting: Wall