
Breaker, Enclosure, CCVH2200 Breaker, 2P, 1-Phase, 240V, NEMA 3R
Item #: 0164978
Cat #: ECCVH200R
UPC: 786685934853
$ 450.78 EA
Company wide:
367
in stock
Documents & Guides
200 Amp, 1-Phase, 240V AC, 3-Wire, NEMA 3R, Outdoor, Surface Mount Circuit Breaker Unit Enclosure., Service Entrance Rated. Includes: (1) 200 Amp, CCVH Factory Installed (25 kAIC) Circuit Breaker, Includes: (1) Ground Lug and Hub Closure Plate, HxWxD: 23.69" x 9.31" x 5.44"
Overview
200 Amp, 1-Phase, 240V AC, 3-Wire, NEMA 3R, Outdoor, Surface Mount Circuit Breaker Unit Enclosure., Service Entrance Rated. Includes: (1) 200 Amp, CCVH Factory Installed (25 kAIC) Circuit Breaker, Includes: (1) Ground Lug and Hub Closure Plate, HxWxD: 23.69" x 9.31" x 5.44"
Eaton enclosed breakers offer all the advantages of circuit breakers packed in an enclosure for 240 Volt AC applications and include a wide range of accessories. 100–225 Amp, 240 Volt AC maximum. NEMA 1 general purpose— surface or flush mounting. NEMA 3R rainproof surface mounting
Also known as: 786685934853, ECCVH200R, CUTECCVH200R, Emergency Disconnect, Fireman’s disconnect , Dist box
Specifications
| Amps: | 200 |
| Poles: | 2 |
| Mounting: | Surface |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating DC: | 125 kA |
| Amps: | 200 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 2 |
| Volts AC: | 240 |
| Interrupt Rating DC: | 125 kA |