Single Receptacle, 15 Amp, 125V

Item #: 0164976

Cat #: T5250-B

UPC: 078477703496

$ 80.27 EA
Company wide:
132 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Single Receptacle, Tamper-Resistant, Straight Blade, Commercial Specification Grade, Self Grounding, Surge w/ Indicator Light, Back & Side Wired, Steel Strap, Includes Wallplate: Brass, Receptacle Device: Ivory

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Single Receptacle, Tamper-Resistant, Straight Blade, Commercial Specification Grade, Self Grounding, Surge w/ Indicator Light, Back & Side Wired, Steel Strap, Includes Wallplate: Brass, Receptacle Device: Ivory

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Single Receptacle, Straight Blade, Tamper-Resistant, Display Receptacle with Brass Wallplate & Screw Cap, Back & Side Wired, Steel Strap - Ivory

Also known as: 078477703496, T5250-B, LEVT5250B

Specifications

Type: Grounding, Receptacle, Commercial Grade, Single Receptacle
Poles: 2
Volts AC: 120
Amps: 15
Color: Brass
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Commercial Grade, Single Receptacle
Volts AC: 120
Color: Brass
Poles: 2
Amps: 15
NEMA Configuration: 5-15R